£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Fellowes Magazine Files have been designed to provide high quality, maximum strength storage for magazines, catalogues, company literature and more. The file features Fastfold assembly for quick and easy construction and a large labelling area for straightforward identification at a glance.
Attribute | Value |
---|---|
Brand | Fellowes |
Colour | Grey |
Depth | 6mm |
EAN | 5016291885511 |
ECLASS Code | 24290902 |
Height | 552mm |
Material | Cardboard |
MFR Part No. | BB88551 |
Pack Quantity | 10 |
UNSPSC Code | 44122001 |
Width | 332mm |