£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
This heavy duty Bankers Box Stax file store features a steel reinforced frame, which interlocks vertically or horizontally and is stackable up to 7 units high. Designed for long term storage, the file store is compatible with ring binders, magazine files and A4 or foolscap Bankers Box transfer files.
Attribute | Value |
---|---|
Brand | Fellowes |
Colour | Grey |
Depth | 400mm |
EAN | 5016291885504 |
ECLASS Code | 24290902 |
Height | 390mm |
Material | Corrugated Cardboard |
MFR Part No. | BB0185070 |
Pack Quantity | 5 |
Type | File Storage Module |
UNSPSC Code | 44122001 |
Width | 540mm |