£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Durable, rigid, low cost storage - a fully modular storage solution. Lift-off lid and cut-out handles. Heavyweight double walled corrugated construction. Fits 3 Q-Connect business magazine files or 3 Q-Connect business transfer cases. Internal dimensions: W327 x D387 x H250mm. 100% recycled.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | White |
Depth | 387mm |
EAN | 5706002216603 |
ECLASS Code | 24290902 |
Height | 250mm |
Material | Cardboard |
MFR Part No. | KF21660 |
Pack Quantity | 10 |
Type | Storage Box |
UNSPSC Code | 44122001 |
Width | 327mm |