£69.99
Ex VAT
£83.99
Inc VAT
Product Details
Product Specification
A well designed storage trunk with lift up lid, lid catch and integral carrying handles, for all your storage needs. Can be stacked up to 5 high. Holds up to 3 Q-Connect business transfer cases or 5 Q-Connect business magazine files. Internal dimensions: W374 x D540 x H245mm. 100% recycled.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | White |
Depth | 540mm |
EAN | 5706002216634 |
ECLASS Code | 24290902 |
Height | 245mm |
Material | Cardboard |
MFR Part No. | KF21663 |
Pack Quantity | 10 |
Type | Storage Box |
UNSPSC Code | 44122001 |
Width | 374mm |