£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Accepts A4 and foolscap papers. Flip top lid keeps papers clean and dust free. 3 cases fit neatly into 1 Q-Connect business storage box. Finger holes for easy retrieval. Large label area for easy identification. 100% recycled.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | White |
Depth | 367mm |
EAN | 5706002216610 |
ECLASS Code | 24290902 |
Height | 235mm |
Material | Card |
MFR Part No. | KF21661 |
Pack Quantity | 10 |
Type | Transfer Case |
UNSPSC Code | 44122001 |
Width | 98mm |