£59.49
Ex VAT
£71.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Organise your archives more effectively and provide long term storage with this pack of 10 Q-Connect Business Storage Trunk Boxes. The extra capacity box features double thickness board on the sides and base for increased strength. The box is made from 100% recycled and recyclable board and comes with a lid and integrated handles for ease of transportation.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | White |
Depth | 445mm |
EAN | 5026990069358 |
ECLASS Code | 24290902 |
Height | 255mm |
Material | Cardboard |
MFR Part No. | KF75007 |
Pack Quantity | 10 |
Type | Storage Box |
UNSPSC Code | 44122001 |
Width | 380mm |