£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
This transfer case is ideal for storing and transferring documents between offices. The frogmouth opening offers easy access to the contents and the metal reinforced finger ring pull provides easy retrieval off the shelf. The large label is ideal for identifying files stored inside the case and the cloth hinges will not fray or tear.
Attribute | Value |
---|---|
Brand | Centurion Europe |
Colour | Black |
Depth | 370mm |
EAN | 5025874102945 |
ECLASS Code | 24290902 |
Height | 260mm |
Material | Cardboard |
MFR Part No. | PP10294 |
Pack Quantity | 1 |
Type | Transfer Case |
UNSPSC Code | 44122001 |
Width | 130mm |