£78.99
Ex VAT
£94.79
Inc VAT
2 Variations Available
Product Details
Product Specification
These heavy duty Bankers Boxes are made from durable, double thickness corrugated board and features time saving Fastfold assembly. The box can hold ring binders, lever arch files and Bankers Box 120mm transfer box files. The box also features reinforced handles and can be stacked up to 6 high for space saving storage.
Attribute | Value |
---|---|
Brand | Fellowes |
Colour | Grey |
Depth | 430mm |
ECLASS Code | 24290902 |
Height | 287mm |
Material | Corrugated Cardboard |
MFR Part No. | BB70945 |
Pack Quantity | 10 |
Type | Storage Box |
UNSPSC Code | 44122001 |
Width | 380mm |