£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
This Jalema office box can hold up to 15 A4 suspension files for organised, portable filing. Made from high impact polystyrene, the stylish design allows easy access to contents and incorporates handles on either side for easy transportation. This clear box measures W357 x D152 x H252mm and comes with 5 suspension files in assorted colours included.
Attribute | Value |
---|---|
Brand | Jalema |
Colour | Black |
Depth | 152mm |
EAN | 8710968012930 |
ECLASS Code | 24290902 |
Height | 252mm |
Material | Polypropylene |
MFR Part No. | AL01293 |
Pack Quantity | 1 |
Type | Storage Box |
UNSPSC Code | 44122001 |
Width | 357mm |