£26.99
Ex VAT
£32.39
Inc VAT
Product Details
Product Specification
Designed for long term storage and archiving, this Q-Connect transfer case features a flip top lid with a catch for security, and a finger hole for easy retrieval from a shelf.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Brown |
Depth | 317mm |
EAN | 5026990034752 |
ECLASS Code | 24290902 |
Height | 241mm |
Material | Cardboard |
MFR Part No. | KF21666 |
Pack Quantity | 20 |
Type | Transfer Case |
UNSPSC Code | 44122001 |
Width | 92mm |