£55.99
Ex VAT
£67.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Extra strong offering maximum strength, durability and stacking performance. Triple wall construction on end panels, double wall on side. Dust cover lid. Tote handles for easy
transportation. Holds A4 and foolscap files.
Dimensions (H x W x D): 330 x 254 x 381mm.
Attribute | Value |
---|---|
Brand | R Kive Basics |
Colour | Blue |
Depth | 254mm |
EAN | 0043859578306 |
ECLASS Code | 24290902 |
Height | 330mm |
Material | Corrugated Cardboard |
MFR Part No. | 7260601 |
Pack Quantity | 10 |
Type | Storage Box |
UNSPSC Code | 44122001 |
Width | 381mm |