£104.00
Ex VAT
£124.80
Inc VAT
2 Variations Available
Product Details
Product Specification
A convenient way to store your lever arch files. Each file holder has space to store up to six A4/Foolscap lever arch files.
Colour: black.
Internal dimensions (H x W x D): 360 x 525 x 280mm.
Pack quantity: 1 and 5.
Files not included
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Black |
Depth | 190mm |
EAN | 5706002015954 |
ECLASS Code | 24290902 |
Height | 800mm |
Material | Cardboard |
MFR Part No. | KF01595 |
Pack Quantity | 1 |
Type | File Storage Module |
UNSPSC Code | 44122001 |
Width | 190mm |