Qconnect

Q CONNECT LEVER ARCH MODULE BLACK

SKU:

QUE8000060K

MPN:

KF01594

£20.99

Ex VAT

£25.19

Inc VAT

IN STOCK (3)

    Product Details

    A convenient way to store your lever arch files. Each file holder has space to store up to six A4/Foolscap lever arch files.


    Colour: black.
    Internal dimensions (H x W x D): 360 x 525 x 280mm.
    Pack quantity: 1 and 5.


    Files not included


    Product Specification
    Attribute
    Value

    Brand

    Qconnect

    Colour

    Black

    Depth

    190mm

    EAN

    5705831015944

    ECLASS Code

    24290902

    Height

    800mm

    Material

    Cardboard

    MFR Part No.

    KF01594

    Pack Quantity

    1

    Type

    File Storage Module

    UNSPSC Code

    44122001

    Width

    190mm