£75.49
Ex VAT
£90.59
Inc VAT
Product Details
Product Specification
Fastfold quick and easy assembly storage box. Double wall thickness end panels. Ideal for storage of many items including box files, lever arch files, transfer files, even computer listing paper. 100% recycled, 100% recyclable.
Attribute | Value |
---|---|
Brand | Fellowes |
Colour | Grey |
Depth | 380mm |
EAN | 5016291885375 |
ECLASS Code | 24290902 |
Height | 287mm |
Material | Corrugated Cardboard |
MFR Part No. | 01810-FF |
Pack Quantity | 10 |
Type | Storage Box |
UNSPSC Code | 44122001 |
Width | 430mm |