£8.49
Ex VAT
£8.50
Inc VAT
Product Details
Product Specification
Tate & Lyle Fine Vending Sugar 2kg A00696
Attribute | Value |
---|---|
Brand | Tate And Lyle |
EAN | 5010115914623 |
ECLASS Code | 29043300 |
MFR Part No. | BZ91462 |
Pack Quantity | 1 |
Sugar Type | White Sugar |
Type | Granulated Sugar |
UNSPSC Code | 50161509 |