£11.49
Ex VAT
£11.50
Inc VAT
Product Details
Product Specification
These rough cut cubes are made of pure sugar cane, which is great with tea, hot chocolate and coffee.
Tate & Lyle Rough Cut White Sugar Cubes 1kg A03902
Tate and Lyle Demerara Rough Cut Sugar Cubes 1kg 21J1003
Attribute | Value |
---|---|
Brand | Tate And Lyle |
EAN | 5010115911806 |
ECLASS Code | 29043300 |
MFR Part No. | BZ91180 |
Pack Quantity | 1 kg |
Sugar Type | White Sugar |
Type | Cubes |
UNSPSC Code | 50161509 |