£4.19
Ex VAT
£4.20
Inc VAT
Product Details
Product Specification
Handy dispenser tub resulting in less waste and mess. Innovative design results in less mess thanks to 2 closing lid-openings.
Tate & Lyle White Sugar 750g Shake & Pour Dispenser KTPTLSS
Attribute | Value |
---|---|
Brand | Tate And Lyle |
EAN | 5010115104154 |
ECLASS Code | 29043300 |
MFR Part No. | AU10415 |
Pack Quantity | 750g |
Sugar Type | White Sugar |
Type | Granulated Sugar |
UNSPSC Code | 50161509 |