£29.99
Ex VAT
£30.00
Inc VAT
Product Details
Product Specification
High-quality, pure cane sugar.
Features and Benefits
• 100% pure cane sugar
Notes
• Pack of 6 x 2kg bags.
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 29043300 |
MFR Part No. | 322527 |
Pack Quantity | 6 x 2kg |
Sugar Type | White Sugar |
Type | Granulated Sugar |
UNSPSC Code | 50161509 |