£58.99
Ex VAT
£70.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Orgarex Lateral Files feature a clever linking system for better organisation and operation - just link the hooks and press buttons together. Magnifying label holders allow for quick identification of each file. They're constructed of extra-tough 220 gsm manilla card for robust durability in everyday use.
Attribute | Value |
---|---|
Brand | Esselte |
Colour | Orange |
EAN | 3249440216276 |
ECLASS Code | 24290190 |
MFR Part No. | ES21627 |
Pack Quantity | 25 |
Size | A4 |
Type | Suspension File |
UNSPSC Code | 44122017 |