£86.49
Ex VAT
£103.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Bring some colour into your organisation with this eye-catching Crystalfile Flexi suspension file. With a 15mm classic V-shape design they can hold up to 150 sheets of foolscap paper. A reinforced base provides strength and durability, and pre-cut tab locators make for easy tab positioning across the file. The bright green colour is perfect for a colour coded filing system. This pack of 50 files is supplied complete with Flexi tabs and inserts.
Attribute | Value |
---|---|
Brand | Rexel |
Colour | Green |
EAN | 5028252137713 |
ECLASS Code | 24290190 |
MFR Part No. | TW13771 |
Pack Quantity | 50 |
Size | Foolscap |
Type | Suspension File |
UNSPSC Code | 44122017 |