£129.00
Ex VAT
£154.80
Inc VAT
3 Variations Available
Product Details
Product Specification
The CrystalFile Extra Foolscap File is made from durable polypropylene that lasts up to five times longer than regular, manilla files. The steel runners are engineered to take more weight than a standard suspension file for reliable, effective use. This pack of 25 black files comes complete with tabs and printable inserts for easy labelling of your contents.Rexel Crystalfile Extra Suspension File Foolscap 15mm Black Pk 25
Attribute | Value |
---|---|
Brand | Rexel |
Colour | Black |
EAN | 5028252155021 |
ECLASS Code | 24290190 |
MFR Part No. | TW15502 |
Pack Quantity | 25 |
Size | Foolscap |
Type | Suspension File |
UNSPSC Code | 44122017 |