£41.49
Ex VAT
£49.79
Inc VAT
Product Details
Product Specification
Quality manilla Foolscap size suspension files for use in suspension filing drawers and cabinets. Files are 387mm wide (rail to rail) x 240mm deep. Standard V-base capacity , to accommodate up to 150 sheets of A4 or wider 80gsm paper. Contrasting steel bars. Supplied as a box of 50 green files, complete with multi-positionable plastic tabs and printable card inserts.
Attribute | Value |
---|---|
Brand | Rexel |
Colour | Green |
EAN | 5012273780089 |
ECLASS Code | 24290190 |
MFR Part No. | 624509 |
Pack Quantity | 50 |
Size | Foolscap |
Type | Suspension File |
UNSPSC Code | 44122017 |