£72.49
Ex VAT
£86.99
Inc VAT
Product Details
Product Specification
Rexel Multifile Foolscap Lateral Files are made from strong manilla and 90% recycled materials for an eco friendly lateral file. These Multifile Foolscap Lateral Files from Rexel come in a 330mm length and a 15mm V base to hold approximately 150 sheets of A4/Foolscap paper. This pack of 50 Lateral files from the Multifile range comes with tabs and inserts.Rexel Multifile 330 Lateral Suspension Files A4 150 Sheet Green Pk 50
Attribute | Value |
---|---|
Brand | Rexel |
Colour | Green |
EAN | 5028252025706 |
ECLASS Code | 24290190 |
MFR Part No. | MS78080 |
Pack Quantity | 50 |
Size | A4 |
Type | Suspension File |
UNSPSC Code | 44122017 |