£187.00
Ex VAT
£224.40
Inc VAT
Product Details
Product Specification
These Crystalfile Extra foolscap suspension files have a 50mm capacity with the ability to hold up to 500 sheets of 80gsm paper. Made from high quality polypropylene, which is five times stronger than manilla, the smart satin surface wipes clean and keeps contents safe and secure. Supplied complete with tabs and printable inserts, the files also have matching coloured runners, ideal for colour coded filing systems. This pack contains 25 green files.
Attribute | Value |
---|---|
Brand | Rexel |
Colour | Green |
EAN | 5028252177696 |
ECLASS Code | 24290190 |
MFR Part No. | TW17769 |
Pack Quantity | 25 |
Size | Foolscap |
Type | Suspension File |
UNSPSC Code | 44122017 |