£32.49
Ex VAT
£38.99
Inc VAT
Product Details
Product Specification
Product Documents
Has clamped steel support bar, smooth gliding hooks and indicator tabs. For easier storage and retrieval of important documentation. 50 tabs and inserts included.
Features and Benefits
• Paper used is 180gsm
• Comes with clamped steel support bar, smooth gliding hooks and indicator tabs
• Perfect for easily storing and retrieving important documents
Notes
• Colour: Green
• Pack of 50
Attribute | Value |
---|---|
Brand | Offis |
Colour | Green |
EAN | 5036140244443 |
ECLASS Code | 24290190 |
MFR Part No. | OFI8100440K |
Pack Quantity | 50 |
Size | Foolscap |
Type | Suspension File |
UNSPSC Code | 44122017 |