£17.49
Ex VAT
£20.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Making your Sellotape® even more handy, the Sellotape® small chrome tape dispenser looks great on your desk and lets you get just the tape you need without mess or waste.
Attribute | Value |
---|---|
Brand | Sellotape |
Colour | Chrome |
EAN | 5000301046405 |
ECLASS Code | 24230490 |
For Use With | Small Core Tape |
Material | Plastic |
MFR Part No. | SE04640 |
Tape Width | 19mm |
Type | Desk Top |
UNSPSC Code | 44121605 |