£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
Providing quick and easy access to tape, this dispenser is suitable for use with rolls of tape measuring 33m or 66m long and 25mm wide.
Features and Benefits
• Ideal for the home or office, this black tape dispenser has a highly durable plastic construction
• Non-slip base makes this dispenser perfect for desktop use
• Sharp teeth ensure tape is cut clean, every single time
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Black |
EAN | 5705831110106 |
ECLASS Code | 24230490 |
For Use With | Small & Large Core Tape |
Material | Plastic |
MFR Part No. | KF11010 |
Tape Width | 33 and 66mm |
Type | Desk Top |
UNSPSC Code | 44121605 |