£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Speed up packing and despatch time with this hand held tape dispenser. It's simple yet ergonomic pistol-grip design makes it easy and comfortable to use.
Features and Benefits
• Sturdy construction
• Designed for prolonged use
• Non reversing plate and fixed brake
• Safety blade feature
Attribute | Value |
---|---|
Brand | Pacplus |
Colour | Grey |
ECLASS Code | 24230490 |
For Use With | 50mm wide tapes |
Material | Plastic |
MFR Part No. | PD712C |
Tape Width | 50mm |
Type | Hand Held |
UNSPSC Code | 44121605 |