£52.49
Ex VAT
£62.99
Inc VAT
Product Details
Product Specification
Sand paper and tape roll holder with serrated edge for trimming the materials. Suitable for use with sandpaper and adhesive tape. 16mm axle for roll diameters up to 270mm with a max roll width of 150mm in each section. Finished with RAL 7035 light grey durable epxoy powder coating. The holder fits to perfo panels with quick fix perfolock to enable easy adjusting and positioning.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Grey |
ECLASS Code | 24230490 |
For Use With | Adhesive tape Sandpaper |
Material | Sheet Steel |
MFR Part No. | 14022040.16V |
Tape Width | 150mm |
Type | Wall Mounted |
UNSPSC Code | 44121605 |