£2.59
Ex VAT
£3.11
Inc VAT
Product Details
Product Specification
This tough black tape dispenser is suitable for use with roles of tape measuring 33m long and 19mm wide.
Features and Benefits
• Provides quick and easy access to tape
• Durable plastic construction and non-slip base
Typical Applications
• Domestic use
• Offices
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Black |
ECLASS Code | 24230490 |
For Use With | 33mx19mm tape roles |
Material | Plastic |
MFR Part No. | KF01294 |
Tape Width | 19mm |
Type | Desk Top |
UNSPSC Code | 44121605 |
Weight | 0.54kg |