Nobo

2003003 T-CARDS A80 SIZE 3 RED (PK-100)

SKU:

NBO8364490K

MPN:

2003003

£3.49

Ex VAT

£4.19

Inc VAT

IN STOCK (8)

    Product Details

    A comprehensive choice of colours including white, dark green, light green, yellow, pink, red, and light blue. Packaging also doubles as a storage holder on the system.


    T-Card Sizes:
    Size 1:16.5 x 49mm.
    Size 2: 48.5 x 85mm.
    Size 3: 80 x 120mm.
    Size 4: 112 x 180mm.


    Pack quantity: 100.


    Product Specification
    Attribute
    Value

    Brand

    Nobo

    Colour

    Red

    EAN

    5016812389177

    ECLASS Code

    24279090

    MFR Part No.

    20030-RED

    Number of Pieces

    100

    Pack Quantity

    100

    T-Card Size

    Size 3

    Type

    T-Cards

    UNSPSC Code

    14111531