£28.79
Ex VAT
£34.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Quartet Duramax
T-Card Slot Width:
Size 1: 32mm
Size 2: 63mm
Size 3: 95mm
Size 4: 127mm
Attribute | Value |
---|---|
Brand | Nobo |
Colour | Grey |
ECLASS Code | 24279090 |
MFR Part No. | 22032 |
T-Card Size | Size 2 |
Type | T-Card panel |
UNSPSC Code | 14111531 |