£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
This attendance register records attendance for up to 50 pupils for one academic year. There are pre-printed spaces for recording daily, weekly and monthly totals and spaces for recording pupils' personal details such as date of birth and addresses. It features a red manilla cover and is 380 x 203mm in size.
Attribute | Value |
---|---|
Brand | Guildhall |
Colour | Red |
EAN | 5016196129048 |
ECLASS Code | 24279090 |
MFR Part No. | GH12904 |
Number of Pieces | 1 |
Pack Quantity | 1 |
Size | 380 x 203mm |
T-Card Size | Non T-card |
Type | Attendance Record |
UNSPSC Code | 14111531 |