£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
Plan and track jobs and projects with these Size 2 T-Cards from Nobo®. Designed to fit into a T-Card panel, job names and numbers can be seen at a glance to keep you organised and on track.
Features and Benefits
• Size 2 T-Cards
• Recyclable
• Helps to track large projects
Attribute | Value |
---|---|
Brand | Nobo |
Colour | Grey |
ECLASS Code | 24279090 |
MFR Part No. | 20020-Grey |
Pack Quantity | 100 |
Size | 48mm x 85mm |
T-Card Size | Size 2 |
Type | T-Cards |
UNSPSC Code | 14111531 |