£44.49
Ex VAT
£53.39
Inc VAT
Product Details
Product Specification
4-slice toaster with a variable browning control, cycle cancel button and reheat/frozen bread settings.
Features and Benefits
• Fitted with a lateral slide removable crumb tray, cord storage and non-slip feet
• Cool wall construction
• Variable browning control - achieve the perfect degree of toastiness every time
• Reheat and defrost functionality
• Crumb tray - no more awkward cleaning or excess mess
• Non-slip Feet
• Cancel button
Notes
• WxDxH: 335x133x172mm
Attribute | Value |
---|---|
Additional Features | 1200w Cancel Button Cool Wall Crumb Tray Non-slip Feet Reheat/Frozen Bread Settings |
Brand | Status |
Colour | White |
EAN | 0787269546455 |
Material | Plastic |
MFR Part No. | 272360 |
Type | 4-Slice Toaster |
UNSPSC Code | 52141522 |