£13.49
Ex VAT
£16.19
Inc VAT
2 Variations Available
Product Details
Product Specification
The Show-me Step 2 whiteboard cleaner is ideal for reducing single-use plastic. Supplied with a durable trigger spray bottle and a dilutable sachet of whiteboard cleaner, simply fill the spray bottle with warm water, reapply the lid and shake rigorously to dissolve the sachet.
Features and Benefits
• A unique STAYCLEAN agent cleans, protects and leaves a glossy surface on your whiteboard
• Available in 250ml cleaner and conditioner (CTL8360187W) or 500ml cleaner (CTL8360187Y) options to suit your needs
Contents
• 1x Empty bottle with 500ml capacity
• 1x Trigger spray head
• 1x Soluble sachet (already in the bottle)
Typical Applications
• Cleaning and/conditioning whiteboard surfaces in offices, classrooms and laboratory settings
Attribute | Value |
---|---|
Brand | (Unbranded) |
EAN | 5055353601355 |
ECLASS Code | 24300313 |
MFR Part No. | EG60135 |
Pack Quantity | 250ml |
Type | White Board Cleaner |
UNSPSC Code | 44111905 |