£9.29
Ex VAT
£11.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Suitable for making temporary or permanent grids/tables on whiteboards and magnetic whiteboards.
Attribute | Value |
---|---|
Brand | Bi Office |
Colour | Black |
EAN | 5603750685050 |
Length | 15500m |
MFR Part No. | FM0505 |
Pack Quantity | 1 |
Type | Tape |
UNSPSC Code | 44111908 |
Width | 1.5mm |