£12.49
Ex VAT
£14.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Narrow adhesive tape for laying semi-permanent grids on non-magnetic drywipe boards. Available in red or black, 1.5 or 3mm.
Length: 10m.
Attribute | Value |
---|---|
Brand | Nobo |
Colour | Red |
EAN | 5028253120707 |
Length | 10000m |
MFR Part No. | 1901119 |
Pack Quantity | 1 |
Type | Tape |
UNSPSC Code | 44111908 |
Width | 1.5mm |