£17.49
Ex VAT
£20.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Use Legamaster Self-Adhesive Tape to create graphs and lines on your whiteboard. Just drag the included dispenser across the board surface to create an instant line of thin tape. The self-adhesive backing sticks easily and immediately, but can be removed for adjustment or reuse. It's ideal for offices or classrooms to display information in a clean and organised format.
Legamaster Self-Adhesive Tape.
Available colour:
Black
Blue
red
Attribute | Value |
---|---|
Brand | Edding |
Colour | Red |
EAN | 8713797029896 |
Length | 1600m |
MFR Part No. | 4332-02 |
Pack Quantity | 1 |
Type | Tape |
UNSPSC Code | 44111908 |
Width | 2.5mm |