£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Attractive dome shaped magnets with high gloss mirror finish. Strong 0. 6kg capacity. 30mm diameter. 10 assorted colours per pack. Contains one of each: white, yellow, red, blue, magenta, green, violet, grey, black and silver.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Assorted |
EAN | 4002390022644 |
Length | n/am |
MFR Part No. | GU02264 |
Pack Quantity | 10 |
Type | Magnets |
UNSPSC Code | 44111908 |
Width | 30mm |