£3.49
Ex VAT
£4.19
Inc VAT
2 Variations Available
Product Details
Product Specification
These colourful and practical round magnets are ideal for displays, presentations, planning, brainstorming and more. The magnets are set in a circular, flat headed, plastic outer and measure 24mm or 25mm in diameter. The magnets come in 10 handy hanging storage boxes with 6 magnets per box. This assorted pack contains 60 magnets in red, blue, yellow and green.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Blue |
EAN | 5705831026407 |
MFR Part No. | KF02640 |
Pack Quantity | 10 |
Type | Magnets |
UNSPSC Code | 44111908 |
Width | 25mm |