£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
Compact and colourful Nobo 20mm Round Flat-Top Magnets 1901016 are useful for attaching notes to magnetic noticeboards whiteboards and easels. You can display memos and flyers on magnetic displays neatly and securely or add annotations to a document secured on a whiteboard. Their small 20mm diameter means they stick more solidly and take up less space on the board when not in use. This assorted pack of 10 includes two each of red black blue white and yellow magnets.
Attribute | Value |
---|---|
Brand | Nobo |
Colour | Assorted |
EAN | 5028252118125 |
Length | 20m |
MFR Part No. | 1901016 |
Pack Quantity | 10 |
Type | Magnets |
UNSPSC Code | 44111908 |
Width | 20mm |