£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
Magnetic planning kit containing a range of re-usable magnetic and self adhesive assorted accessories, for use with any planning boards.
Contents:
-Symbol sheets
-1x black marker
-150mm coloured magnetic symbol sheets
-2x 150mm coloured magnetic sheets
-150mm magnetic shelf adhesive sheets
-8x 150mm magnetic name strips
-5mm magnetic coloured tape
-3mm & 6mm coloured self adhesive tapes
-Self adhesive set of day and month stickers
-9x 20mm magnetic buttons
Attribute | Value |
---|---|
Brand | Bi Office |
Colour | Assorted |
EAN | 5603750657170 |
MFR Part No. | KT1717 |
Pack Quantity | A range of re-useable magnetic and self adhesive assorted accessories |
Type | Planning Kit |
UNSPSC Code | 44111908 |