£84.99
Ex VAT
£101.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Backed with a strong permanent adhesive, this magnetic self-adhesive strip allows items to be easily mounted onto any steel surface without the need for drilling.
Features and Benefits
• Available in four widths to suit each task
• Can be cut to size with scissors for convenience
• Each strip is backed with industrial-strength adhesive for a durable fit
• 13mm strip includes a premium adhesive backing for added strength
• 20mm, 25mm and 50mm all have foam adhesive backing which is ideal for smoothing out irregular surfaces
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Beaverswood |
Colour | Blue |
Length | 10m |
MFR Part No. | MSSA/50 |
Type | Tape |
UNSPSC Code | 44111908 |
Width | 50mm |