£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
Coloured magnetic ribbon for use on magnetic, whiteboards, planning boards and magnetic easels. Use colours to colour-code projects, 10mm x 5m.
Attribute | Value |
---|---|
Brand | Nobo |
Colour | Black |
EAN | 5028252120821 |
Length | 5000m |
MFR Part No. | 1901131 |
Pack Quantity | 1 |
Type | Tape |
UNSPSC Code | 44111908 |
Width | 10mm |