£44.99
Ex VAT
£53.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
This versatile magnetic tape is made from a strontium ferrite material combined with a thermo-plastic binder. Magnetic on one side with an adhesive layer on the other, the tape is easy to cut using scissors or a sharp knife and comes in a range of widths and lengths.
Features and Benefits
• Flexible and easy to cut to length to suit all requirements
• Acrylic adhesive backing simply requires pressure to bond securely
• Can operate in temperatures up to 60°C to suit a range of work environments
• Magnetised as multiple poles to improve direct contact hold
Typical Applications
• Packaging
• Arts and crafts
• Display
• Point of sale
• Retail
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
EAN | 5012095081937 |
Length | 30m |
MFR Part No. | FM664 |
Type | Tape |
UNSPSC Code | 44111908 |
Width | 20mm |