noscriptOffis Whiteboard Gridding Tape 3.0 mm x 16.5 Black 8360490K | Cromwell Tools

Offis

Whiteboard Gridding Tape 3.0 mm x 16.5 Black

SKU:

OFI8360490K

MPN:

8360490K

£9.99

Ex VAT

£11.99

Inc VAT

IN STOCK (50+)

    Product Details

    Non-Magnetic vinyl tape, ideal for creating any form of grid, table or guide lines on
    drywipe and magnetic boards.


    Features and Benefits
    • Long lasting adhesive
    • Resistant to edge peeling, UV wearing and other common annoyances
    • Can be also used on non magnetic whiteboards


    Notes
    • Length: 16.5m
    • Colour: black
    • Dispenser available, sold separately (see OFI-836-0520K)


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Offis

    Colour

    Black

    EAN

    5036140325012

    Length

    16500m

    MFR Part No.

    836-049

    Pack Quantity

    1

    Type

    Tape

    UNSPSC Code

    44111908

    Width

    3.0mm