£71.49
Ex VAT
£85.79
Inc VAT
2 Variations Available
Product Details
Product Specification
New magnetic whiteboards have a durable, easy clean surface and smart aluminium trim. Includes pen tray and wall fixings. Available in two sizes.
5 year guarantee.
Attribute | Value |
---|---|
Brand | Legamaster |
EAN | 8713797057578 |
Height | 900mm |
MFR Part No. | 1031-43 |
Type | Magnetic Whiteboards |
UNSPSC Code | 44111911 |
Width | 600mm |