£4.19
Ex VAT
£5.03
Inc VAT
4 Variations Available
Product Details
Product Specification
A range of portable whiteboards perfect for classrooms or meetings. For use with dry wipe markers and erasers.
Bic Velleda Dry Wipe Roll 670x1000mm 870493
Bic Velleda Dry Wipe Board 190x260mm Blue 841360
Bic Velleda Dry Wipe Board 300x440mm Red 812105
Bic Velleda Dry Wipe Board 440x550mm Black 1199024513
Attribute | Value |
---|---|
Brand | BiC |
EAN | 3086129999576 |
Frame Colour | Blue |
Height | 190mm |
MFR Part No. | CN218 |
Type | Non-Magnetic Whiteboards |
UNSPSC Code | 44111911 |
Width | 260mm |