£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
These Show-me classroom packs contains 35 plain, double sided A4 whiteboards, 35 medium black drywipe markers, 35 erasers and a bottle of 100ml MAGIX whiteboard cleaner. The individual-sized whiteboards are great for all kinds of classroom activities including drawing, spelling, handwriting, mathematics and more.
Attribute | Value |
---|---|
Brand | (Unbranded) |
EAN | 5055353600211 |
Frame Colour | Frameless |
Height | 297mm |
MFR Part No. | EG60021 |
Type | Non-Magnetic Whiteboard |
UNSPSC Code | 44111911 |
Width | 210mm |